MILW 5192 HS DIE GRINDER

Item #: 1656011

Cat #: 5192

UPC: 045242021505

Sign In or Register to view pricing and more.
Documents & Guides
1/4in Collet Standard Equipment, 1/8in Collet Available, All Ball And Roller Bearings, Application: For Mounted Wheels And Points Up To 1 5/8in, Reinforced Wheels Up To 2in, Voltage: 120vac/dc, Amps: 4.5amp, Collet Diameter: 1/4in, No Loadspeed: 21000rpm

Overview

1/4in Collet Standard Equipment, 1/8in Collet Available, All Ball And Roller Bearings, Application: For Mounted Wheels And Points Up To 1 5/8in, Reinforced Wheels Up To 2in, Voltage: 120vac/dc, Amps: 4.5amp, Collet Diameter: 1/4in, No Loadspeed: 21000rpm

Grinding in tight places around irregular surfaces is the specialty of this Milwaukee die grinder. The 5192 comes with 1/4 in. collet but will accept 1/8 in. collet as well. A full array of mounted points allows you to grind many shapes and diameters. At 21,000 RPM with a 4.5 amp motor, this tool means business. A maximum 2 in. reinforced wheel or 1-5/8 in. non-reinforced wheel can be attached to this versatile grinder for deburring and shaping. On-off toggle switch, flip on and go to work.

Also known as: 045242021505, 5192

Features & Benefits

  • Heavy-duty 4.5 amp Milwaukee motor delivers 21,000 RPM for optimal performance
  • "Strong, lightweight, glass reinforced nylon motor housings and handles"
  • "Armature dynamically balanced for smooth, efficient operation"
  • For mounted wheels and points up to 1-5/8 in., reinforced wheels up to 2 in.

Specifications

No Specifications Available