This product has been discontinued.

Vinyl Label, Indoor/Outdoor, 1" x 50', Orange
Item #: 1656052
Cat #: M61C-1000-595-OR
UPC: 754473631338
to view pricing and more.
Documents & Guides
Vinyl Label, Indoor/Outdoor, 1 Inch Wide x 50 Foot Long, Orange, For Use with Printer: BMP61 Labeling System, Brady Printer M611
Overview
Vinyl Label, Indoor/Outdoor, 1 Inch Wide x 50 Foot Long, Orange, For Use with Printer: BMP61 Labeling System, Brady Printer M611
Also known as: 754473631338, M61C-1000-595-OR
Specifications
| Width: | 1 in |
| Material: | Vinyl |
| Color: | Orange |
| Length: | 50 ft |
| Width: | 1 in |
| Color: | Orange |
| Material: | Vinyl |
| Length: | 50 ft |