Breaker, Molded Case, 250A, 2P, 240VAC, 22kAIC, Q-Line, w/Lugs

Item #: 165615

Cat #: TJD422250WL

UPC: 783164049152

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 2-Pole, 240 Volt AC, 22 kAIC, Q-Line, w/Lugs

Overview

Breaker, Molded Case, 250 Amp, 2-Pole, 240 Volt AC, 22 kAIC, Q-Line, w/Lugs
Also known as: 783164049152, TJD422250WL

Specifications

Amps: 250
Volts DC: 250
Poles: 2
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Interrupt Rating AC: 22 kA
Amps: 250
Poles: 2
Volts AC: 240
Volts DC: 250
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 22 kA