Wallplate, Quickport, 6-Port, 1-Gang, Almond
Item #:
16563
Cat #:
41080-6TP
UPC:
078477284957
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Light Almond.
Overview
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Light Almond.
QuickPort Wallplate, Single Gang, 6-Port, Light Almond
Also known as: 078477284957, 41080-6TP
Specifications
Color: | Light Almond |
Mounting: | Box |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 6 |
Color: | Light Almond |
Material: | Plastic |
Number of Ports: | 6 |
Mounting: | Box |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)