
to view pricing and more.
Documents & Guides
Appleton Aerh36 Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 6-1/2 In, Width: 4-1/4 In, Depth:
Overview
Appleton Aerh36 Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 6-1/2 In, Width: 4-1/4 In, Depth:
Also known as: 781381229623, AERH36
Specifications
| Type: | Mounting Box |
| Size: | 1 |
| Amps: | 60 |
| Material: | Aluminum |
| Type: | Mounting Box |
| Amps: | 60 |
| Size: | 1 |
| Material: | Aluminum |