Vortex Cooler Type 4X, 1700BTU 115V, Brushed, SS304

Item #: 16568

Cat #: VC171604X

UPC: 783510467197

to view pricing and more.
Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 4X, VC171604X item is rated 1700BTU 115V with a material of SS304 finish Brushed.

Overview

Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 4X, VC171604X item is rated 1700BTU 115V with a material of SS304 finish Brushed.

Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.

Also known as: 783510467197, VC171604X

Features & Benefits

  • Thermostat
  • Ducting kit
  • Cooling capacities to 2500 BTU/Hr. (733 W)
  • Five-micron airline filter, 115 V solenoid

Specifications

Width: 2 in
Depth: 2 in
Material: Stainless Steel
Height: 1.970 in
Finish: Brushed
Wattage: 498
BTU: 1700
Width: 2 in
Material: Stainless Steel
Finish: Brushed
BTU: 1700
Depth: 2 in
Height: 1.970 in
Wattage: 498