Fluorescent Lamp, Extended Performance, T8, 96", 59W, 5000K ***Product Available For Local Pick-Up O

Item #: 165693

Cat #: FO96/850/XP/ECO

UPC: 046135221743

to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 59 Watt, 5000K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22174* ***Product Available For Local Pick-Up Only***

Overview

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 5000K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22174* ***Product Available For Local Pick-Up Only***
Also known as: 046135221743, FO96/850/XP/ECO

Specifications

Lumens: 6100
Color Temperature: 5000 (Bright White)
Wattage: 59
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 6100
Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Material: Glass
Base: 1-Pin (Fa8)