12 Surge Protected Power Outlet, 15A/125V - Cord: 6ft

Item #: 165708
Cat #: SULT12TC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 Surge Protected Power Outlet, 15A/125V - Cord: 6ftSurge Protected Outlet. (12) Power Outlets, 15A/125V, 1875W, NEMA 5-15, Straight Blade. Cord: 6 ft. 14/3. Protection Level: 4320 Joule. Communication Outlets: Phone, Coax Cable/Network. Additional: Residential/Commercial Grade, includes: 330 V Clamping Voltage, EMI/RFI Noise Filter up to 58dB.

Overview

12 Surge Protected Power Outlet, 15A/125V - Cord: 6ftSurge Protected Outlet. (12) Power Outlets, 15A/125V, 1875W, NEMA 5-15, Straight Blade. Cord: 6 ft. 14/3. Protection Level: 4320 Joule. Communication Outlets: Phone, Coax Cable/Network. Additional: Residential/Commercial Grade, includes: 330 V Clamping Voltage, EMI/RFI Noise Filter up to 58dB.
Also known as: SULT12TC

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 12 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 6 ft
Type: General Duty, Surge Protected, Outlet Strip, 12 Outlet
Amps: 15
Length: 6 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)