GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test, Plus-Size

Item #: 1657673

Cat #: AGFTR2153-W4

UPC: 785007052657

to view pricing and more.
Documents & Guides
GFCI Outlet, 15Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Plus-Size, Side & Back Wire, White

Overview

GFCI Outlet, 15Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Plus-Size, Side & Back Wire, White

The new adorne Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Also known as: 785007052657, AGFTR2153-W4

Features & Benefits

  • Protects against shock caused by ground-fault occurrences. Unlike breaker alternatives, GFCI outlets make it easier to fix trips with a convenient reset button on the outlet.
  • Replaces any standard outlet with ease, in as little as 10 minutes.
  • Configuration easily supports two plugs and offers the capacity of a standard 15A outlet, in a uniquely contemporary design.
  • Conducts an industry-leading automatic self-test every 3 seconds. If the device ever fails, the indicator light flashes to signal it should be replaced.

Specifications

Amps: 15
Color: White
Volts AC: 125
Amps: 15
Volts AC: 125
Color: White