SQD MPZ25S40F 25KVA TFMR

Item #: 165832
Cat #: MPZ25S40F
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SQD MPZ25S40F 25KVA TFMR

Overview

SQD MPZ25S40F 25KVA TFMR
Also known as: MPZ25S40F

Specifications

Spaces: 24
Circuits: 28
Amps: 100
Material: Copper
Volt Amps: 25kVA
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Spaces: 24
Amps: 100
Volt Amps: 25kVA
IP/NEMA Rating: NEMA 3R
Circuits: 28
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)