Ariadni Fluorescent 1000W 3-Way Toggle Dimmer, Light Almond

Item #: 165843
Cat #: AYF-103P-LA
UPC: 027557366663
Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, Light Almond

Overview

Ariadni Toggle Dimmer, 1000W, 120V, 8A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ 0-10V systems with Required GRX-TVI Interface, Light Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557366663, AYF-103P-LA

Specifications

Type: 3-Way, Preset, Single-Pole, Toggle, 0-10V Dimming
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Dimmable: Yes
Light Technology: Fluorescent
Family / Style: Ariadni
Type: 3-Way, Preset, Single-Pole, Toggle, 0-10V Dimming
Volts AC: 120
Poles: 1
Amps: 8
Light Technology: Fluorescent
Color: Light Almond
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)