![Fire Alarm Cable, Steel Armor, (2) 16 AWG (Black/Red), 1000' Reel Fire Alarm Cable, Steel Armor, (2) 16 AWG (Black/Red), 1000' Reel](https://rexel-cdn.com/products/fplp1.jpg?i=8C90BDE2-907E-48DF-B763-82F0BD907BE2&f=420)
Fire Alarm Cable, Steel Armor, (2) 16 AWG (Black/Red), 1000' Reel
Item #:
1658502
Cat #:
PL10R60-06
UPC:
077680333933
Sign In or Register to view pricing and more.
Documents & Guides
Power Limited Fire Alarm Cable, Type FPLP, Interlocked Galvanized Steel Armor, 16 AWG 2 Twisted Jacketed Pairs (Black/Red), Unshielded, 1000 Foot Reel
Overview
Power Limited Fire Alarm Cable, Type FPLP, Interlocked Galvanized Steel Armor, 16 AWG 2 Twisted Jacketed Pairs (Black/Red), Unshielded, 1000 Foot Reel
Atkore's Power Limited Fire Alarm Cable is mechanically protected for easy installation in commercial applications, reducing callbacks and labor time. The cable is fully plenum rated for all installations up to 300 volts. The cable assembly cores consist of a single or composite of multiple shielded or unshielded Red Plenum-Rated Low Smoke PVC jacketed twisted pairs. Atkore's Power Limited Fire Alarm galvanized steel interlocked armor is color-coded RED for quick identification.
Also known as: 077680333933, PL10R60-06
Specifications
Length: | 1000 ft |
Gauge: | 16 |
Type: | FPLP |
Length: | 1000 ft |
Type: | FPLP |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)