Vortex Cooler Type 12, 900BTU 115V, Brushed, Aluminum

Item #: 16588

Cat #: VC0916012

UPC: 783510466497

to view pricing and more.
Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 12, VC0916012 item is rated 900BTU 115V with a material of Aluminum finish Brushed.

Overview

Vortex Coolers generate chilled air to cool small enclosures without refrigerants or moving parts. This Vortex Cooler Type 12, VC0916012 item is rated 900BTU 115V with a material of Aluminum finish Brushed.

Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.

Also known as: 783510466497, VC0916012

Features & Benefits

  • Five-micron airline filter, 115 V solenoid
  • Thermostat
  • Ducting kit
  • Cooling capacities to 2500 BTU/Hr. (733 W)

Specifications

Height: 10.750 in
Width: 1.750 in
Depth: 1.750 in
Material: Aluminum
Finish: Brushed
Wattage: 264
BTU: 900
Height: 10.750 in
Depth: 1.750 in
Finish: Brushed
BTU: 900
Width: 1.750 in
Material: Aluminum
Wattage: 264