CONDITIONERX2X60

Item #: 1658869

Cat #: T430826G108

UPC: 783510233341

to view pricing and more.
Documents & Guides
Air Conditioner, T43-0826-g108, Bulletin Mclean - T43-0826, Size/dims:2.00x2.00x2.00, Material: Steel, Finish: Gray

Overview

Air Conditioner, T43-0826-g108, Bulletin Mclean - T43-0826, Size/dims:2.00x2.00x2.00, Material: Steel, Finish: Gray

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510233341, T430826G108

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel