Conduit Tapeze Support, Steel, Yellow Zinc Finish for 4" Rigid or EMT

Item #: 1659568

Cat #: BCTS3-120

UPC: 799038767718

to view pricing and more.
Documents & Guides
Conduit Tapeze Support, Steel, Yellow Zinc Finish for 4" Rigid or EMT

Overview

Conduit Tapeze Support, Steel, Yellow Zinc Finish for 4" Rigid or EMT
Also known as: 799038767718, BCTS3-120

Specifications

Material: Steel
Length: 10 ft
Color: Yellow
Material: Steel
Color: Yellow
Length: 10 ft