Air Conditioner

Item #: 1659782

Cat #: G520826G051

UPC: 783510198886

Sign In or Register to view pricing and more.
Air Conditioner, G52 8000 Btu 230v 50/60hz 1ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66

Overview

Air Conditioner, G52 8000 Btu 230v 50/60hz 1ph, Bulletin Mclg (spectracool Air Conditioner), Size/dims: 52.69x17.12x11.66

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510198886, G520826G051

Specifications

BTU: 8000
Wattage: 2300
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
BTU: 8000
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Height: 52.690 in
Wattage: 2300
Material: Stainless Steel 304
Width: 17.120 in
Depth: 11.660 in