6W PAR20 LED Lamp, 30K

Item #: 1660535

Cat #: PAR20-50W-P1-30K-25NF-E26-U1

UPC: 849665026396

to view pricing and more.
Documents & Guides
LED Bulb, PAR20, 6W, 550 Lumen, 3000K, 90 CRI, 120 Volt, 25° Narrow Flood, Replaces 50 Watt Incandescent

Overview

LED Bulb, PAR20, 6W, 550 Lumen, 3000K, 90 CRI, 120 Volt, 25° Narrow Flood, Replaces 50 Watt Incandescent

The Cree Professional Series PAR20 LED bulb is a higher lumen solution ideal for use indoors in a track or recessed can, or outdoors in security or landscaping lighting. 

Also known as: 849665026396, PAR20-50W-P1-30K-25NF-E26-U1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 550
Shape: PAR20 (Sealed Beam)
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 25°