Slotted Duct, PVC,1X1.5X6',ADH,WHT

Item #: 1660544

Cat #: G1X1.5WH6-A

UPC: 074983546978

to view pricing and more.
Documents & Guides
No Documents Available
Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546978, G1X1.5WH6-A

Specifications

Height: 1 1/2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC