
4" Diameter, Nail-On, Ceiling/Fixture Box
Item #: 16606
Cat #: 4060-02
UPC: 786358504307
to view pricing and more.
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box, Phenolic, Cubic Inches: 13.5". Includes Nails, Clamps
Overview
4" Diameter, Nail-On, Ceiling/Fixture Box, Phenolic, Cubic Inches: 13.5". Includes Nails, Clamps
Round Ceiling/Fixture Nail-On Bracket Outlet Box, Volume 13.5 Inches, Diameter 4 Inches, Depth 1-5/8 Inches, Color Brown, Material Phenolic, Mounting Means Nail or Screws, with #36 Clamps
Also known as: 786358504307, 4060-02
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Mounting: | Clamp, Bracket, Nail On |
| Depth: | 1 5/8 in |
| Cubic Inches: | 13.500 in³ |
| Material: | Phenolic |
| Mounting: | Clamp, Bracket, Nail On |
| Cubic Inches: | 13.500 in³ |
| Color: | Brown |
| Depth: | 1 5/8 in |