This product has been discontinued.

6" Disk Light, 10.5W, 900L, 3000k, 120V Dimmable
Item #: 1660790
Cat #: DS6-900L-30K-U1
UPC: 849665022862
to view pricing and more.
Documents & Guides
LED Disk Light, 6", 10.5 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable. Energy Star Certified
Overview
LED Disk Light, 6", 10.5 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable. Energy Star Certified
The Cree DDS Series disk lights are engineered to give you maximum flexibility for installation without compromising light quality. Suitable for new construction as well as retrofit renovations, these wet rated surface mount LED lights can also be used indoors or outdoors. With a 50,000 hour lifetime and 90+ CRI, these fixtures will illuminate your clients’ work and living spaces with beautiful, high quality light at a reasonable price.
Also known as: 849665022862, DS6-900L-30K-U1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 900 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 10.500 |
| Dimmable: | Yes |
| Lumens: | 900 |
| Light Technology: | LED |