BUSS 170M1409 FUSE 16A 690V 000TN/8

Item #: 166139

Cat #: 170M1409

UPC: 051712216753

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1409 FUSE 16A 690V 00

Overview

BUS 170M1409 FUSE 16A 690V 00
Also known as: 051712216753, 170M1409

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 16
Type: Square Body, Square
Amps: 16
Interrupt Rating DC: 200