Mcb 3p K 0.2a 240bcpd

Item #: 1661673

Cat #: S203U-K0.2

UPC: 662019180663

to view pricing and more.
Documents & Guides
Abb; Miniature Circuit Breaker; System Pro M Compact; S200u; Voltage Rating: 400- 440 Vac; Amperage Rating: 0.2 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 1.6 - 2.4 Amp, Thermal: 0.21 Amp; Interruptrating: 10 Kamp; Number Of Poles: 3; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 71 Mm; Width: 52.5 Mm; Height: 92 Mm; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Tightening Torque: 25 In-lb; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Recommended Screw Driver: Pozidriv 2; Tripping Characteristic: K; Energy Limiting Class:3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint;contact Position Indication: On/off; Overvoltage Category: Iii; Endurance: Electrical And Mechanical: 20000 Cycles; Pollution Degree: 2

Overview

Abb; Miniature Circuit Breaker; System Pro M Compact; S200u; Voltage Rating: 400- 440 Vac; Amperage Rating: 0.2 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 1.6 - 2.4 Amp, Thermal: 0.21 Amp; Interruptrating: 10 Kamp; Number Of Poles: 3; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 71 Mm; Width: 52.5 Mm; Height: 92 Mm; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Tightening Torque: 25 In-lb; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Recommended Screw Driver: Pozidriv 2; Tripping Characteristic: K; Energy Limiting Class:3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint;contact Position Indication: On/off; Overvoltage Category: Iii; Endurance: Electrical And Mechanical: 20000 Cycles; Pollution Degree: 2
Also known as: 662019180663, S203U-K0.2

Specifications

Poles: 3
Amps: 0.200
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Amps: 0.200
Volts AC: 240
Interrupt Rating AC: 10 kA