Per USA DOE Ban, This Product Is No Longer Available For Sale
Item #:
166171
Cat #:
S3518
UPC:
045923035180
Sign In or Register to view pricing and more.
Documents & Guides
75 Watt; Halogen; MR20; 2000 Average rated hours; 800 Lumens; GU10 Base; 120 Volt
Overview
75 Watt; Halogen; MR20; 2000 Average rated hours; 800 Lumens; GU10 Base; 120 Volt
Also known as: 045923035180, S3518
Specifications
Color Temperature: | 2900 (Warm White) |
Wattage: | 75 |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin Twist Lock (GU10) |
Shape: | MR20 (Mini Reflector) |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Shape: | MR20 (Mini Reflector) |
Wattage: | 75 |
Lumens: | 800 |
Dimmable: | Yes |
Base: | 2-Pin Twist Lock (GU10) |
Customer Reviews
No reviews for this product
(0)