1/2" NPT EXE CID2 Alum NEMA4X Drain (Box Drain)

Item #: 1662128

Cat #: KDEAL0050

UPC: 786936121599

to view pricing and more.
Documents & Guides
1/2" NPT EXE CID2 Alum NEMA4X Drain (Box Drain)

Overview

1/2" NPT EXE CID2 Alum NEMA4X Drain (Box Drain)
Also known as: 786936121599, KDEAL0050

Features & Benefits

  • Silicone O-ring supplied as standard and suitable for use in a -55°C to +80°C temperature range.
  • Aluminum.
  • Internal 316 stainless steel locknut supplied as standard.
  • When tightened to the proper torque the joint makes a hose down tight seal for type 4, 4X & IP66 application.

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum