Line Filter, 240/480VAC, 4.4A, Rear Mount

Item #: 166222
Cat #: 2097-F4
UPC: 884951147690
Sign In or Register to view pricing and more.
Documents & Guides
Line Filter, Kinetix 300, 240/480 Volt AC, Rear Mount, 4.4 Amp

Overview

Line Filter, Kinetix 300, 240/480 Volt AC, Rear Mount, 4.4 Amp
Also known as: 884951147690, 2097-F4

Specifications

Phase: 3, 1
Mounting: Rear
Volts AC: 480, 120/240
Amps: 4.400
Depth: 48 mm
Phase: 3, 1
Volts AC: 480, 120/240
Depth: 48 mm
Mounting: Rear
Amps: 4.400

Customer Reviews

No reviews for this product
(0)