
Heat Shrink, Medium-Wall, 2 - 2/0 AWG, 48", Black
Item #: 166227
Cat #: IMCSN-1100-48-BLACK-20-PCS
UPC: 054007588122
to view pricing and more.
Documents & Guides
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 2/0 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 1.1" - 0.37", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 2/0 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 1.1" - 0.37", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.
Also known as: 054007588122, IMCSN-1100-48-BLACK-20-PCS
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 2 - 2/0 |
| Volts AC: | 1kV |
| Length: | 48 in |
| Color: | Black |
| Allowable Gauge Range: | 2 - 2/0 |