Heat Shrink, Medium-Wall, 300 - 500 MCM, 48", Black

Item #: 166231

Cat #: IMCSN-2000-48-BLACK-15-PCS

UPC: 054007588146

to view pricing and more.
Documents & Guides
Heat Shrink, Medium Wall, Size: 300 to 500 MCM, 500 Volt, Color: Black, Expanded Insulation Diameter: 2.00 Inch, Recovered Insulation Diameter: .75 Inch, Tube Length: 4 Foot Piece

Overview

Heat Shrink, Medium Wall, Size: 300 to 500 MCM, 500 Volt, Color: Black, Expanded Insulation Diameter: 2.00 Inch, Recovered Insulation Diameter: .75 Inch, Tube Length: 4 Foot Piece

3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.

Also known as: 054007588146, IMCSN-2000-48-BLACK-15-PCS

Specifications

Volts AC: 1kV
Color: Black
Length: 48 in
Allowable Gauge Range: 400 - 500
Volts AC: 1kV
Length: 48 in
Color: Black
Allowable Gauge Range: 400 - 500