Ground Clamp, 2-1/2" to 4", Brass

Item #: 166264

Cat #: 722B

UPC: 018997072221

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Clamp Material: Brass, Screw Material: Steel , Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 2-1/2" - 4".

Overview

Bare Ground Clamp, Clamp Material: Brass, Screw Material: Steel , Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 2-1/2" - 4".
Also known as: 018997072221, 722B

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Brass
Size: 3
Allowable Gauge Range: 10 - 2
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Size: 3
Material: Brass
Allowable Gauge Range: 10 - 2