Cable Connector, MC4, Female, Plug Type
Item #:
1662670
Cat #:
32.0142P0001-UR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PV-KBT4/6X-UR, Cable Connector, MC Type 4, Female, Plug Type, 1000V/1500 Volt DC, For Use With 32.0143P0001-UR Male Connectors, Includes Metal Pin. Cable Diameter: 5.5mm - 7.4mm
Overview
PV-KBT4/6X-UR, Cable Connector, MC Type 4, Female, Plug Type, 1000V/1500 Volt DC, For Use With 32.0143P0001-UR Male Connectors, Includes Metal Pin. Cable Diameter: 5.5mm - 7.4mm
Proven MULTILAM technology with high long-term stability, which ensures consistently low performance loss throughout the entire service life of the plug connector. To be used with suitable mated connectors from the MC4 product family and suitable lead.
Also known as: 32.0142P0001-UR, MC4
Specifications
Gender: | Female |
Type: | Coupler |
Gender: | Female |
Type: | Coupler |
Customer Reviews
No reviews for this product
(0)