LED Adjustable Vapor Tight

Item #: 1663052

Cat #: 65-172

UPC: 045923671722

to view pricing and more.
LED Adjustable Vapor Tight - 20W - 4000K - Gray Finish - 100-277V

Overview

LED Adjustable Vapor Tight - 20W - 4000K - Gray Finish - 100-277V
Also known as: 045923671722, 65-172

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2150
Wattage: 20
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 20
Volts AC: 100 - 277
Light Technology: LED
Lumens: 2150
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Dimmable: No