Ground Bar, for BR/CH Load Centers, 5.78", 17 Holes, Cu/AL

Item #: 166311

Cat #: BRGBK39512

UPC: 786676449359

to view pricing and more.
Documents & Guides
Ground Bar for BR and CH Series Loadcenters, 5.78 in (146.8 mm) in Length, 17 Holes, 12 Holes can Hold (1) #14 - #6 or (2) #14 - #12 Cu/Al Wires, 5 Holes can Hold (1) #14 - 1/0 or (3) #14 - 10 Cu/Al Wires

Overview

Ground Bar for BR and CH Series Loadcenters, 5.78 in (146.8 mm) in Length, 17 Holes, 12 Holes can Hold (1) #14 - #6 or (2) #14 - #12 Cu/Al Wires, 5 Holes can Hold (1) #14 - 1/0 or (3) #14 - 10 Cu/Al Wires

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786676449359, BRGBK39512, buster bar

Specifications

Circuits: 17
Family / Style: BR
Circuits: 17
Family / Style: BR