Ceiling Support Kit, Plated, Steel

Item #: 166350

Cat #: LCK

UPC: 783510100834

Sign In or Register to view pricing and more.
Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit, LCK item finish Plated with a material of Steel.

Overview

Cable Runway Ceiling Support Kit has a variety of components to support ladder rack from the ceiling. This Ceiling Support Kit, LCK item finish Plated with a material of Steel.

The Cable Runway Ceiling Support Kit supports ladder rack from ceiling. The components are available separately or can be purchased as a kit. The six-foot-long, 5/8-in. diameter rod is threaded for easy tension adjustment. The kit requires surface mounting hardware, which is not included.

Also known as: 783510100834, LCK

Features & Benefits

  • The Cable Runway Ceiling Support Kit supports ladder rack from ceiling
  • The components are available separately or can be purchased as a kit
  • The six-foot-long, 5/8-in. diameter rod is threaded for easy tension adjustment
  • The kit requires surface mounting hardware, which is not included

Specifications

Weight: 3 lb
Material: Steel
Finish: Plated
Product Thickness: 0.630 in
Weight: 3 lb
Finish: Plated
Material: Steel
Product Thickness: 0.630 in