3" EMT Conduit, Steel, 10' Length

Item #: 1664100
Cat #: 10108
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch EMT Conduit, Steel, 10 Foot Length
EMT conduit is a raceway solution which allows for future wiring changes and provides excellent mechanical protection to conductors and cables . EMT provides EMI shielding and is 100% recyclable.
Also known as: 10108

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)