Flood Light, Pulse Start Metal Halide, 70W, 120-277V, Bronze

Item #: 16643
Cat #: F-070H1
UPC: 785988206353
Sign In or Register to view pricing and more.
Documents & Guides
Facade Flood Series Flood Light, Pulse Start Metal Halide, 70 Watt, 120-277 Volt, Base: Medium Screw (E26), Color: Bronze, Mount: Knuckle

Overview

Facade Flood Series Flood Light, Pulse Start Metal Halide, 70 Watt, 120-277 Volt, Base: Medium Screw (E26), Color: Bronze, Mount: Knuckle
Also known as: 785988206353, F-070H1

Specifications

Wattage: 70
Base: Medium Screw (E26)
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Color: Bronze
Wattage: 70
Mounting: Knuckle
Color: Bronze
Base: Medium Screw (E26)
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)