Patch Panel, Cat 5e MDX-Series, 24 Port

Item #: 1665028
Cat #: 24458MDX-C5E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Cat 5e MDX-Series, 24 Port, 1 RMU, RJ45 Jack Type, 22 to 24 AWG, Steel With Corrosive Resistant Black Finish

Overview

Patch Panel, Cat 5e MDX-Series, 24 Port, 1 RMU, RJ45 Jack Type, 22 to 24 AWG, Steel With Corrosive Resistant Black Finish
Also known as: 24458MDX-C5E

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)