Patch Panel, MDX Series, 24-Port

Item #: 1665032
Cat #: 24458MDX-C6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, MDX Series, 24-Port Category 6, 1 RMU, 22 to 24 AWG, Steel With Corrosion Resistant Black Finish

Overview

Patch Panel, MDX Series, 24-Port Category 6, 1 RMU, 22 to 24 AWG, Steel With Corrosion Resistant Black Finish
Also known as: 24458MDX-C6

Specifications

Gauge: 24, 22
Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Gauge: 24, 22
Color: Black
Number of Ports: 24
Mounting: Rack
Size: 1RMU

Customer Reviews

No reviews for this product
(0)