Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 166547

Cat #: FD2080

UPC: 786679312643

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 80 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 80 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312643, FD2080

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 80