4" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn, Metallic

Item #: 166561

Cat #: 9346-58

UPC: 085339103905

to view pricing and more.
4 Inch Square Cover, 2-Device, Mud Ring, 3/4 Inch Raised, Drawn, Cubic Inches: 8.1, Metallic

Overview

4 Inch Square Cover, 2-Device, Mud Ring, 3/4 Inch Raised, Drawn, Cubic Inches: 8.1, Metallic
Also known as: 085339103905, 9346-58

Specifications

Depth: 4 in
Width: 3/4 in
Gangs: 2
Height: 4 in
Color: Beige
Cubic Inches: 8.100 in³
Depth: 4 in
Gangs: 2
Color: Beige
Width: 3/4 in
Height: 4 in
Cubic Inches: 8.100 in³