MILW 0244-1 1/2 0-600RPM

Item #: 166601

Cat #: 0244-1

UPC: 045242001002

to view pricing and more.
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 5.5 Amp; Speed: 0 - 700 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrial Keyed; Cord Type: 8 Ft 3-wire Quik-lok; Trigger Lock: On; Tool Weight: 4.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 2-1/4 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 2-1/4 In Hole Saw; Soft Grip Handle: N

Overview

Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 5.5 Amp; Speed: 0 - 700 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrial Keyed; Cord Type: 8 Ft 3-wire Quik-lok; Trigger Lock: On; Tool Weight: 4.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 2-1/4 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 2-1/4 In Hole Saw; Soft Grip Handle: N

Built to handle industrial and construction applications with ease. The 1/2 in. magnum® drill has the raw power of a Milwaukee-built motor to perform in forward and reverse on wood, metal, plastics and composites. The keyless chuck makes accessory changes fast and convenient, while the exclusive brush system speeds brush changes to under one minute. Detach the Quik-Lok® cord easily for storage or service replacement.

Also known as: 045242001002, 0244-1

Features & Benefits

  • Powerful 5.5 amp motor: delivers up to 700 RPM, with trigger speed control and reverse
  • Heavy-duty keyless chuck: single sleeve all-metal chuck for high grip strength and reduced slippage
  • Quik-Lok® cord: 8 ft. 3-wire grounded rubber cord provides easy storage and field replacement
  • Exclusive brush cartridge system: changes brushes in less than one minute, and includes a spare set of brushes

Specifications

Type: IC, Housing, Keyed, Grounded
Diameter: 6 in
Type: IC, Housing, Keyed, Grounded
Diameter: 6 in