FLDLGHT 1000/1500W QTZ 120V GRY

Item #: 16661

Cat #: QL-1505

UPC: 785988464487

Sign In or Register to view pricing and more.
Documents & Guides
Quartzliter QL, Light Source: Incandescent, Quartz, Lamp Included: No, Light Distribution: Wide, Mounting Type: Knuckle Mount, Wattage: 1000-1500 W, Gray, Voltage Rating: 120 VAC.

Overview

Quartzliter QL, Light Source: Incandescent, Quartz, Lamp Included: No, Light Distribution: Wide, Mounting Type: Knuckle Mount, Wattage: 1000-1500 W, Gray, Voltage Rating: 120 VAC.
Also known as: 785988464487, QL-1505

Specifications

Wattage: 1500
Volts AC: 120
Color: Gray
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: Halogen
Wattage: 1500
Color: Gray
Standards: California Proposition 65
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen