REXEL logo

50A, 480Y/277V, 10 kAIC, B-Curve, UL 1077

Item #: 1666191
Cat #: ST203M-B50
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 3-Pole, 50 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Product Overview

Miniature Circuit Breaker, 3-Pole, 50 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Also known as: ST203M-B50

Specifications

Type: Industrial Miniature Circuit Breaker, B-Curve
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating DC: 10000
Amps: 50
Interrupt Rating AC: 10000
Type: Industrial Miniature Circuit Breaker, B-Curve
Volts AC: 277, 480Y
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Poles: 3
Mounting: DIN Rail
Amps: 50

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)