117" 45W T8 LED Lamp, 40K

Item #: 1666254

Cat #: S16424

UPC: 045923164248

to view pricing and more.
Documents & Guides
45 Watt T8 LED; 4000K; 6300 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

45 Watt T8 LED; 4000K; 6300 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16424 Frosted 45W tubular LED bulb offers cool white light and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical illumination for long-term use.

Also known as: 045923164248, S16424

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 6300
Base: Recessed Double Contact (R17d)
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Length: 117 in
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 117 in
Lumens: 6300
Wattage: 45
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277