G2 LED Wall Light, PC, 12W/3000K, Bronze

Item #: 1666265

Cat #: LWL-WW-G2-PCB-1-BZ

UPC: 783352025760

to view pricing and more.
Documents & Guides
G2 Series LED Wall Light With Photo Control, 12 Watt, 120-277V, Lumens: 1100, Color Temperature: 3000K, Color: Bronze

Overview

G2 Series LED Wall Light With Photo Control, 12 Watt, 120-277V, Lumens: 1100, Color Temperature: 3000K, Color: Bronze

The Stonco LED LWL Wall light is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.

Also known as: 783352025760, LWL-WW-G2-PCB-1-BZ

Specifications

Color Temperature: 3000 (Warm White)
Type: Wallpack
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Type: Wallpack
Light Technology: LED