2
more

to view pricing and more.
Documents & Guides
The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with min
Overview
The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with min
Also known as: 074983584819, ABM3H-AT-L
Specifications
| Length: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Length: | 1 1/2 in |
| Color: | White |
| Material: | Nylon |
| Width: | 1 1/2 in |
| Mounting: | Adhesive, # 6 Screw |