
SLK Y-Tap Breakaway, Crimp, Non-Fused, 1 Wire Line Side, 2 Wire Load Side
Item #: 1666839
Cat #: 30-C1626N
UPC: 783250742332
to view pricing and more.
Documents & Guides
SLK Y-Tap Breakaway, Crimp, Non-Fused (Neutral), 1 Wire Line Side 6 - 14 AWG, 2 Wire Load Side 10 - 14 AWG, Thermoplastic Elastomer, Orange
Overview
SLK Y-Tap Breakaway, Crimp, Non-Fused (Neutral), 1 Wire Line Side 6 - 14 AWG, 2 Wire Load Side 10 - 14 AWG, Thermoplastic Elastomer, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742332, 30-C1626N
Features & Benefits
- Listed for submersible installations per UL486D, not intended for continuous submersion
- In-Line or Y-Tap versions available
- Breakaway or non-breakaway
- Bright orange for ease of visibility
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- One or two wires on line or load side
- Neutral (i.e., non-fused) versions include dummy fuse
- Crimp or set screw wire termination
- Rated for copper and aluminum
- Dual (hot/hot) and Paired (hot/neutral) configurations available
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 6, 14 - 10 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 14 - 10 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |