
SLK Y-Tap Breakaway, Crimp, Fused, 1 Wire Line Side/2 Wire Load Side
Item #: 1666840
Cat #: 30-C1626
UPC: 783250742318
to view pricing and more.
Documents & Guides
SLK Y-Tap Breakaway, Crimp Type, Fused (Hot), 1 Wire Line Side 14 - 6 AWG, 2 Wire Load Side 14 - 10 AWG, Thermoplastic, Orange
Overview
SLK Y-Tap Breakaway, Crimp Type, Fused (Hot), 1 Wire Line Side 14 - 6 AWG, 2 Wire Load Side 14 - 10 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742318, 30-C1626
Features & Benefits
- In-Line or Y-Tap versions available
- Listed for submersible installations per UL486D, not intended for continuous submersion
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Crimp or set screw wire termination
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- One or two wires on line or load side
- Bright orange for ease of visibility
- Neutral (i.e., non-fused) versions include dummy fuse
- Breakaway or non-breakaway
- Rated for copper and aluminum
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 6, 14 - 10 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 14 - 10 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |