4/4 w/Ground, MC, Aluminum Armor, Stranded
Item #:
166697
Cat #:
MCAL44STRWG
UPC:
077680135872
Sign In or Register to view pricing and more.
Documents & Guides
4/4 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Blue, Red, Black, White, Green. O.D.: .1.135"
Overview
4/4 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Blue, Red, Black, White, Green. O.D.: .1.135"
MC Lite Type MC Feeder Cable, Traditional, With Ground And Neutral, 4 Conductors, 4 AWG Conductor, 8 AWG Ground, Stranded Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: Black, Red, Blue, White, Green, 100 FT, Weight: 845 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: 077680135872, MCAL44STRWG
Specifications
Length: | 100 ft |
Gauge: | 4 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Length: | 100 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Gauge: | 4 |
Jacket: | Aluminum |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)