
Wireway, Type 1, Screw Cover, 2-1/2" x 2-1/2" x 120", Steel, Gray, No KOs
Item #: 16670
Cat #: F22T1120GVP
UPC: 783510359690
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510359690, F22T1120GVP
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Width: | 2 1/2 in |
| Length: | 120 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Number of Knockouts: | 0 |
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Knockouts: | No |