Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 1667160

Cat #: PV8-8R-TY

UPC: 074983411702

to view pricing and more.
Ring Terminal, Vinyl Insulated, 8 AWG, Large Wire, #8 Stud Size

Overview

Ring Terminal, Vinyl Insulated, 8 AWG, Large Wire, #8 Stud Size
Also known as: 074983411702, PV8-8R-TY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 8
Stud Size: #8
Color: Red
Allowable Gauge Range: 8
Material: Vinyl, Copper
Stud Size: #8