Compression Lug, Copper, 1-Hole

Item #: 166752

Cat #: LCAX2-10-E

UPC: 074983447459

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, #10 Stud Hole
Also known as: 074983447459, LCAX2-10-E

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 2
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 2